Pressure Balancing Valve Trim Only in Polished Chrome
Brantford™ Pressure Balancing Valve Trim Only in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable temperature limit stop to control maximum hot water temperature
- Accommodates back to back installations
- Equipped with the positemp® to help maintain water temperature in the shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Brantford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/2 in
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 12-13/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 12-13/16 in
- Sink Material:
- Metal
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No