DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Moen Brantford™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

MOE6600

Manufacturer Part #: 6600

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Coating
Electroplated
Collection
Brantford™
Deck Plate Included
Yes
Depth
6-13/100 in
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
1255™ Duralast™ Cartridge
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
9 in
Lead Law Compliant
Yes
MA Approved
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Origin
Domestic
Spout Reach
4-7/8 in
Trim Only
No
Type
Bathroom Faucet
UL Listed
No
WaterSense Labeled
Yes
Weight
4.94
Width
2-1/2 in

Print