Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Oil Rubbed Bronze

You last purchased this on
 
Moen

Brantford™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Oil Rubbed Bronze

  • Fast #
  • Part #M7185EVORB
  • Item #8204829
  • Manufacturer Part #7185EVORB
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Brantford™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Oil Rubbed Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • MotionSense(tm) delivers exceptional hands-free convenience, allowing a simple hand movement to trigger the flow of water
  • Pause function lets you conveniently stop water flow from the spray head; powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Standard design mounts on the sink or countertop
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Brantford™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
Yes
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down, Touchless, Voice Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Temperature:
160
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Smart Home Compatibility:
Amazon Alexa, Android, Google Assistant, iOS
Smart Home Enabled:
Yes
Spout Height:
8-1/4 in
Spout Reach:
7-7/8 in
Spout Swivel:
100°
Spout Type:
High Arc
Spray Type:
Powerful Cleaning Rinse, Pause, Aerated Stream
Style:
Traditional
Supply Lines Included:
Yes
UL Listed:
No
WIFI Enabled:
Yes
Wireless Communication - FEI:
Wi-Fi