DESCRIPTION

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pullout hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Moen Brantford™ Single Handle Kitchen Faucet in Spot Resist Stainless

M7295SRS

Manufacturer Part #: 7295SRS

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Coating
Painted
Collection
Brantford™
Depth
12-13/100 in
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
9-15/16 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
1255™ Duralast™ Cartridge
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
24-3/4 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
MA Approved
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Origin
Domestic
Side Spray
No
Spout Reach
10 in
Spout Swivel
360°
Spout Type
High Arc
Supply Lines Included
Yes
Trim Only
No
Type
Kitchen Faucet
UL Listed
No
Width
3-31/50 in

Print