Spout Kit in Brushed Nickel
Brantford™ Spout Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Brantford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- IAPMO Listed -:
- No
- Length:
- 10-5/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No