Wand Kit for Moen 7185EC, 7185ESRS Hands-Free and Single-Handle High Arc Pull-Down Kitchen Faucet in Spot Resist Stainless
Brantford™ Wand Kit for Moen 7185EC, 7185ESRS Hands-Free and Single-Handle High Arc Pull-Down Kitchen Faucet in Spot Resist Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Moen 7185EC, 7185ESRS Hands-Free, Single Handle High Arc Pull-Down Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Brantford™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No