Metering Cartridge For 8884,8889,8894 and 8886
Metering Cartridge For 8884,8889,8894 and 8886
Frequently Purchased Together
Product Details
- Original equipment manufacturer: Authentic Moen replacement part
- Peace-of-mind: Designed for hassle-free installation
- Replacement part: Ideal for repairing problematic plumbing fixtures without the need to replace them
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Commercial warranty: 5 year warranty, if used in commercial installations
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Cartridge Type:
- Metering
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Part Type:
- Cartridge
- Fits Model:
- 8884, 8886, 8889, 8894
- GSA Approved:
- No
- Handle Included:
- No
- Hardware Included:
- Yes
- Material:
- Brass
- Scald Guard:
- No
- Smart Home Enabled:
- No