DESCRIPTION

Moen Brass Lift and Turn Drain

M101653

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

Starting at
$26.38
EACH
  • QUANTITY