1.5 gpm 1-Hole Single Lever Handle Pull-Down Kitchen Faucet in Spot Resist Stainless Steel
Brookshire 1.5 gpm 1-Hole Single Lever Handle Pull-Down Kitchen Faucet in Spot Resist Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with the reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Finish resists fingerprints and water spots for a cleaner look
- Features duralock™ quick connect system for easy installation
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Brookshire
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist® Stainless Steel
- Faucet Center Size:
- 10 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 12-469/500 in
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Spout Height:
- 6-15/16 in
- Spout Reach:
- 9-31/32 in
- Spout Type:
- Pull Out
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Weight:
- 8 lb
- cUPC Certified:
- Yes