One Handle Single Function Shower Faucet in Polished Chrome

You last purchased this on
 
Moen

Caldwell™ One Handle Single Function Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Caldwell™ One Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #M82495C
  • Item #4474299
  • Manufacturer Part #82495C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Equipped with the Moentrol® pressure<ndash/>balancing control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Caldwell™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
CC, IPS
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes