Moen

Camerist™ Single Handle Kitchen Faucet in Polished Chrome

Part #M7840  |  Manufacturer Part #7840

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Includes side spray hose for convenient, flexible cleaning at the sink
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Camerist™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 8-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 1-1/8 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Holes: 4 Hole

Origin: Domestic

Side Spray: Yes

Spout Height: 6-1/8 in

Spout Reach: 9-1/4 in

Spout Type: Low Arc

Supply Lines Included: Yes

Trim Only: No

UL Listed: No