Single Handle Pull Out Kitchen Faucet in Classic Stainless

This product has been replaced by

Moen Spot Resist™ Stainless Single Handle Pull Out Kitchen Faucet with Power Clean and Reflex Technology
Moen Single Handle Pull Out Kitchen Faucet in Spot Resist™ Stainless
Manufacturer Part #7545SRS
You last purchased this on
 
Moen

Camerist™ Single Handle Pull Out Kitchen Faucet in Classic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Spot Resist™ Stainless Single Handle Pull Out Kitchen Faucet with Power Clean and Reflex Technology
Moen Single Handle Pull Out Kitchen Faucet in Spot Resist™ Stainless
Manufacturer Part #7545SRS
Moen

Camerist™ Single Handle Pull Out Kitchen Faucet in Classic Stainless

  • Fast #
  • Part #M7545CSL
  • Item #3862193
  • Manufacturer Part #7545CSL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydrolock quick connect installation
  • Light gentle veggie spray, powerful rinse, aerated stream, pause function
  • Low-arc spout design for conventional styling
  • Faucet installation: 1 or 3 hole
  • 8 1/2" supplies
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Camerist™
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Pressure - Maximum:
60 psi
Side Spray:
No
Spout Height:
7-3/8 in
Spout Reach:
9-3/4 in
Spout Swivel:
120°
Spout Type:
Low Arc, Swivel
Spray Type:
Gentle, Aerated Stream, Powerful Cleaning Rinse, Pause
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Width:
10-1/4 in