DESCRIPTION

  • Five year limited warranty

Moen Cartridge

M1222HD

Cartridge Type:

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
No
Cartridge Type
Posi-Temp Replacement
Flow Rate
18 gpm
GSA Approved
No
Height
1-8/25 in
IAPMO Listed
No
Length
6-11/25 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$78.92
EACH
  • QUANTITY

DOCUMENTS