DESCRIPTION

  • 2 handle
  • For 4997 valve prior to 6/00

Moen Cartridge

M14891

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Number of Handles
Two Handle

Starting at
Call for Pricing
  • QUANTITY