DESCRIPTION

Moen CC Connection Pressure Balancing Rough-In Valve (Less Stops)

M8370HD

Valve Size:

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Sweat
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$108.61
EACH
  • QUANTITY

DOCUMENTS