DESCRIPTION

Moen Moentrol® CC Connection Pressure Balancing Volume Control

M3350

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Moentrol®
End Connection 1
CC
Material
Brass
Number of Handles
Two Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No

Starting at
$216.55
EACH
  • QUANTITY