DESCRIPTION

Moen Center Set Ips Connection Body Spray

MS1300

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
WaterSense Labeled
No

Starting at
$72.44
EACH
  • QUANTITY