DESCRIPTION

  • Five year limited warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Chateau® Centerset Pressure Balancing Rough-In Valve

MFP62320

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CC
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$87.41
EACH
  • QUANTITY