DESCRIPTION

Moen M-Press Centerset Lavatory Faucet with Metering Handles

M8886

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
M-Press
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
.5 gpm
Handle Type
Metering
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
2-7/8 in
Spout Reach
4-3/4 in
Trim Only
No
WaterSense Labeled
No

Starting at
$265.27
EACH
  • QUANTITY