One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Moen

Chateau® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT473
  • Item #143521
  • Manufacturer Part #T473
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Knob handle for a more conventional look
  • 2-1/2" diameter spray head
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Includes red and blue markings
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Metal
GSA Approved:
No
Handle Material:
Acrylic
Handle Type:
Knob
MA Approved -:
Yes
Material:
Metal
Number of Handles:
Single Handle
Origin:
Domestic
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No
Weight:
1.33 lb