Centerset Kitchen Faucet with Double Knob Handle in Polished Chrome
Chateau® Centerset Kitchen Faucet with Double Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Faucet Type:
- Centerset
- Flow Rate:
- 2 gpm
- Handle Type:
- Knob
- Kitchen Faucet Type:
- Centerset
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- Low Arc
- Trim Only:
- No