9 Deck Mount Roman Tub Filler Polished Brass
Chateau® 9 Deck Mount Roman Tub Filler Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Measures 7"
- Limited lifetime warranty
- Polished Brass finish is warm and bright for a classic, highly reflective look
Specifications
- BAA Compliant:
- Yes
- Coating:
- PVD
- Collection:
- Chateau®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-3/4 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 10-1/4 in
- Length:
- 7 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Spout, Wand
- Spray Type:
- Full
- UL Listed:
- No
- Weight:
- 2.43 lb
- Width:
- 2-3/4 in