Attaching Hardware for Moen 4910 Bar Faucet
Chateau® Attaching Hardware for Moen 4910 Bar Faucet
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 18300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MOEN® genuine part
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen 4910 Bar Faucet
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Valve Body
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.11 lb