One Handle Single Function Shower Faucet in Chrome (Trim Only)
Chateau® One Handle Single Function Shower Faucet in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets EPA WaterSensecriteria to conserve water without sacrificing performance
- M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- VALVE REQUIRED: This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
- Limited Lifetime Warranty
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE 2-Series is available a wide variety of styles and finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Type:
- MUTL182EP
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 6-3/4 in