Double Knob Handle Bidet Faucet in Polished Chrome

You last purchased this on
 
Moen

Chateau® Double Knob Handle Bidet Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® Double Knob Handle Bidet Faucet in Polished Chrome

  • Fast #
  • Part #M5200
  • Item #328299
  • Manufacturer Part #5200
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Four hole installation
  • Metal drain assembly
  • Vertical spray
  • Chrome
  • Acrylic knob handles
  • 1/2" ips connections
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
Bidet Type:
Vertical
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
6 in - 16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Handle Type:
Knob
Number of Handles:
Two Handle
Trim Only:
No
WaterSense Labeled:
No