Chateau® Handle Kit Polished Chrome

Part #M100679  |  Item #546024  |  Manufacturer Part #100679

$51.53 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 1008

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Electroplated

Collection: Chateau®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Repair Kit

GSA Approved: No

MA Approved: Yes

Origin: Domestic

Product Type: Handle

UL Listed: No

WaterSense Labeled: No

Weight: 0.83