1-1/4 in. Metal Handle Cap in Polished Chrome
Chateau® 1-1/4 in. Metal Handle Cap in Polished Chrome
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Insert kit for knob handles (2 handle chateau kitchen, lavatory and bar)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Plumbing
- BAA Compliant:
- Yes
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Handle Type:
- Knob
- Length:
- 1-1/4 in
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.18 lb