Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Moen

Chateau® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #M64625
  • Item #58478
  • Manufacturer Part #64625
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-handle knob handle for a more conventional look
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lead-Free
  • WaterSense Certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255™ Duralast™
Coating:
Electroplated
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Center Size:
4 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Acrylic
Handle Type:
Knob
Height:
5-3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Pressure - Maximum:
60 psi
Product Type:
Bathroom Faucet
Spout Height:
2 in
Spout Reach:
4-3/8 in
Spout Type:
Low Arc
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
2.92 lb
Width:
7-13/100 in