Spout Kit with Double-Handle in Polished Chrome

You last purchased this on
 
Moen

Chateau® Spout Kit with Double-Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® Spout Kit with Double-Handle in Polished Chrome

  • Fast #
  • Part #M13411
  • Item #238412
  • Manufacturer Part #13411
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chateau 2 handle kitchen
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/4 in
Faucet Part Type:
Spout Kit
GSA Approved:
No
Height:
11-31/50 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Product Type:
Spout
UL Listed:
No
Weight:
0.6 lb
Width:
2-3/50 in