Moen
Chateau® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Part #M4925 | Manufacturer Part #4925
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Two-handle lever handle makes it easy to adjust the water
- 4" centerset design allows for easy installation
- Complies with Americans with Disabilities Act (ADA) specifications
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
Application: Commercial, Residential
BAA Compliant: Yes
Bathroom Faucet Type: Centerset
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: 1234
Center Size: 4 in
Coating: Electroplated
Collection: Chateau®
Deck Plate Included: No
Depth: 4-33/100 in
End Connections: IPS
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Type: Centerset
Faucet Valve Type: 1234™ Duralast™ Cartridge
GSA Approved: No
Green: WaterSense, Yes
Handle Material: Metal
Handle Type: Lever
Height: 3-17/50 in
Lead Law Compliant: Yes
MA Approved: Yes
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Spout Reach: 4-21/64 in
Spout Type: Low Arc
Trim Only: No
Type: Bathroom Faucet
UL Listed: No
WaterSense Labeled: Yes
Width: 7 in