Two Handle Roman Tub Faucet in Polished Chrome
Chateau® Two Handle Roman Tub Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-handle knob handle for a more conventional look
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Roman Tub Faucet Valve
- Flow Rate:
- 6 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- Height:
- 5-53/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 5-22/25 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- Tub Spout Reach:
- 11-3/4 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Roman Tub Faucet Valve
- WaterSense Labeled:
- Yes
- Weight:
- 4.3 lb
- Width:
- 7-5/8 in