Two Handle Tub and Shower Cartridge Nut for Moen 82419, 83267 and 2995
Chateau® Two Handle Tub and Shower Cartridge Nut for Moen 82419, 83267 and 2995
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 82419, 83267, and 2995 Tub/Shower
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Cartridge
- UL Listed:
- No
- Weight:
- 0.1 lb