This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Chrome (Trim Only)

Moen

Cia™ Single Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MUT4362EP
  • Item #10743173
  • Manufacturer Part #UT4362EP
5 out of 5 Customer Rating
Brand image
Moen

Cia™ Single Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MUT4362EP
  • Item #10743173
  • Manufacturer Part #UT4362EP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror like look that works with any decorating style
  • Lever handle makes it easy-to-adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 4 series cartridge included
  • Generously sized 10 in Dia this eco performance showerhead conserves water without sacrificing performance
  • Full rain shower
  • Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with 3x more spray power than most rainshowers for a more thorough rinse
  • Built-on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Diameter
10 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Shower Arm Reach
8 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Cia™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1016, ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.16
WaterSense Labeled
Yes
UPC
026508359518