DESCRIPTION

  • Limited ten year warranty
  • Roman tub valve

CFG Capstone™ Double-Handle IPS Rough-In Valve for Roman Tub

CFG45801

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Capstone™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
11.5 gpm
Material
Brass
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY