Colinet™ BATHROOM SHELF

Part #MYB0390BG  |  Item #7948579  |  Manufacturer Part #YB0390BG

$157.45 EACH

Type:

MYB0390BG
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Colinet™

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Height: 3 in

Installation Type: Wall Mount

Material: Glass

Number of Handles: Single Handle

Origin: Global

Product Type: Storage

Style: Transitional

Type: MYB0390BG

Weight: 0.73

Width: 21 in