Two Handle Roman Tub Faucet with Handshower in Brushed Gold (Trim Only)
Colinet™ Two Handle Roman Tub Faucet with Handshower in Brushed Gold (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-handle lever handle makes it easy to adjust the water
- Life shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Complies with Americans with disabilities act (ada) specifications
- Limited lifetime warranty
- Built on the moan m-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- One-function
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Colinet™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Center Size:
- 12-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 7 in
- Spout Type:
- High Arc
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- Yes
- Weight:
- 9.6 lb