Single Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
Moen

COLINET™ POSI-TEMP® Single Handle Pressure Balancing Valve Trim in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

COLINET™ POSI-TEMP® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MTS44201BL
  • Item #8807365
  • Manufacturer Part #TS44201BL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • This trim kit requires valve # 2510, 2520, 2570, or 2590 to complete installation
  • Compatible with M-PACT common valve system, an innovation that allows for updates to your faucet without the need to update your plumbing
  • Matte black finish adds a touch of sophistication to any room
  • Backed by Moen's limited lifetime warranty
  • Coordinates with Moen Colinet bath faucets and accessories
  • Posi-temp valve helps maintain water temperature
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
COLINET™ POSI-TEMP®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
EPA Compliant:
No
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Maximum Temperature:
160
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Style:
Traditional
Trim Only:
Yes
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
Weight:
2.85 lb