Single Handle Lever Floor Mount Filler in Chrome (Trim Only)

You last purchased this on
 
Moen

Colinet™ Single Handle Lever Floor Mount Filler in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Colinet™ Single Handle Lever Floor Mount Filler in Chrome (Trim Only)

  • Fast #
  • Part #MS44507
  • Item #8807362
  • Manufacturer Part #S44507
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-handle lever handle makes it easy to adjust the water
  • Single function hand shower hand shower
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with disabilities act (ada) specifications
  • Limited lifetime warranty
  • Floor mount
  • Built on the moan m-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
Colinet™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Hose Length:
59 in
Number of Handles:
Single Handle
Spout Height:
35 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
11-1/100 in
WaterSense Labeled:
Yes
Weight:
25 lb