GRANITE GRANITE SINGLE BOWL SINK
This product has been replaced by
Manufacturer Part #GGB3028B
Colinet™ GRANITE GRANITE SINGLE BOWL SINK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Colinet™
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Handle Material:
- Metal
- Height:
- 9-1/2 in
- Length:
- 33 in
- Material Type:
- Granite
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Fixture
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Style:
- Modern
- Type:
- MGGM3027B
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 56 lb
- Width:
- 22 in