One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

You last purchased this on
 
Moen

Belfield™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Belfield™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUTS344302EPBG
  • Item #8927561
  • Manufacturer Part #UTS344302EPBG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Feature volume control, allowing you to adjust the flow of water forgreater functionality
  • This trim kit requires a M-CORE 3-Series Mixing Valve to complete installation
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • M-CORE 3-Series offers a full line of finish, style and platform options for every shower configuration
  • Improved style options, including the perfectly matchedmixing and transfer trim, are available
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
U140CIS
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, 1213
Collection:
Belfield™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
20-3/4 in
Diameter:
10 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
10 in
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
Grate Color Finish:
Brushed Gold
Grate Color Finish Category:
Gold Tones
Green Product:
Yes, WaterSense
Hand Shower Diameter:
10 in
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Height:
7 in
IAPMO Listed -:
No
Length:
20-3/4 in
Material:
Metal
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Overall Depth:
20-3/4 in
Overall Height:
7 in
Overall Length:
20-3/4 in
Overall Width:
10 in
Scald Guard:
Yes
Shower Arm Reach:
8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Traditional
Trim Only:
Yes
Tub Spout Reach:
1/100 in
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
3.5 lb
Width:
10 in