One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Belfield™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Feature volume control, allowing you to adjust the flow of water forgreater functionality
- This trim kit requires a M-CORE 3-Series Mixing Valve to complete installation
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
- M-CORE 3-Series offers a full line of finish, style and platform options for every shower configuration
- Improved style options, including the perfectly matchedmixing and transfer trim, are available
- M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- U140CIS
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, 1213
- Collection:
- Belfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 20-3/4 in
- Diameter:
- 10 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Grate Color Finish:
- Matte Black
- Grate Color Finish Category:
- Blacks
- Hand Shower Diameter:
- 10 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 20-3/4 in
- Material:
- Metal
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overall Depth:
- 20-3/4 in
- Overall Height:
- 7 in
- Overall Length:
- 20-3/4 in
- Overall Width:
- 10 in
- Scald Guard:
- Yes
- Shower Arm Reach:
- 8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Reach:
- 1/100 in
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb
- Width:
- 10 in