DESCRIPTION

  • One year limited warranty

Moen Commercial Handle Lever

M52008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever

Starting at
$19.43
EACH
  • QUANTITY