DESCRIPTION

  • One year limited warranty

Moen Commercial Handle Service Kit

MOE52010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 800 Series
Color Finish
Polished Chrome
Color Finish Category
Chromes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$38.81
EACH
  • QUANTITY