Commercial Retail Paper Holder Polished Chrome

You last purchased this on
 
Moen

Commercial Retail Paper Holder Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Commercial Retail Paper Holder Polished Chrome

  • Fast #
  • Part #CSIRR113CH
  • Item #1810853
  • Manufacturer Part #RR113CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes template and installation hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • One year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Coating:
Galvanized
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-17/32 in
Height:
4-5/16 in
Material:
Steel, Plastic
Width:
10-1/2 in