Single Lever Handle Valve Trim Kit in Classic Brushed Nickel
This product has been replaced by
Manufacturer Part #UT8350CBN
Commercial Single Lever Handle Valve Trim Kit in Classic Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Required valve #3510, 3520, or 3570 sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Limited 5 Year Warranty
- Complies with Americans with Disabilities Act (ADA) specifications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 4 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- No
- Faucet Height:
- 7 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 7 in
- Hose Included:
- Yes
- Installation Type:
- Wall Mount
- Insulated:
- No
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 160
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Overflow Included:
- No
- Pause Control:
- Yes
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Product Type:
- Trim Kit
- Style:
- Commercial
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- Vandal Resistant:
- Yes
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.36 lb