• Cart

DESCRIPTION

Moen Commercial Toilet Tissue Paper Only in Polished Chrome

CSI3CH

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-1/2 in
IAPMO Listed
No
Width
1-1/2 in

$3.28
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now