This product requires certification to purchase.

You last purchased this on
 
Moen

Contemporary

  • Fast #
  • Part #MP5030BN
  • Item #7362503
  • Manufacturer Part #P5030BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Contemporary

  • Fast #
  • Part #MP5030BN
  • Item #7362503
  • Manufacturer Part #P5030BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 6000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-3/4 in
Height:
1-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Die Cast Zinc Alloy
Mount Type:
Concealed, Wall
Number of Hooks:
2
Projection:
1-3/4 in
Width:
2-3/8 in