Round Closed Towel Ring in Polished Chrome
Contemporary Round Closed Towel Ring in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stamped steel mounting bracket
- Includes template and mounting hardware
- Corrosion resistant
- One year limited warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/8 in
- Diameter:
- 6-1/4 in
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Projection:
- 3-3/8 in
- Ring Type:
- Closed
- Shape:
- Round