*CVR* 4H RT SPT KIT NL

Part #M185818NL  |  Item #9342062  |  Manufacturer Part #185818NL

$248.63 EACH

Type:

M185818NL
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 216

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Residential

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Dispenser Only: Yes

Faucet Material: Brass

Hardware Included: Yes

Insulated: No

Maximum Pressure: 100 psi

Maximum Temperature: 160

Origin: Domestic

Overflow Included Yes or No: No

Pillow Included: No

Type: M185818NL