• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Moen Danbury® Paper Holder

CSIDN6708

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Danbury®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-7/16 in
Height
4-7/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-33/100 in
Material
Brass, Zinc
Width
4-13/16 in

Starting at
$19.11
EACH
  • QUANTITY